Beli bosch cctv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Fixed Dome (Kamera Pengawas)atribut:
- Resolution (MP): 2
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- Frame Rate (fps): 1 to 30
- Lens Focal Length (mm): 3.20 to 10
- Minimum Illumination in Color (lx): 0.06
- Minimum illumination in Monochrome (lx): 0.02
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1920x1080; 1280x720; 768x432; 640x480
- Sensor Type: 1/2.8 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BOSCH Bullet Camera (Kamera Pengawas)atribut:
- Resolution (MP): 2
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- Built-in IR (ft): 98
- Built-in IR (m): 30
- Field of View Wide (°): 33 to 104
- Frame Rate (fps): 20 to 30
- Lens Focal Length (mm): 3.20 to 10
- Minimum Illumination in Color (lx): 0.06
- Minimum illumination in Monochrome (lx): 0.02
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1280x1024; 1280x720; 768x432; 640x480; 720x480
- Sensor Type: 1/2.8 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BOSCH Fixed Micro Dome (Kamera Pengawas)Deskripsi:Fixed micro dome 5MP HDR 120° IK08- 1080p and 5MP resolutions- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in microphone for audio recordingatribut:
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BOSCH PTZ Dome (Kamera Pengawas)Deskripsi:PTZ dome 2MP 12x clear indoor in-ceiling- Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing- Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any identification details (250 pixels/m).- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Simple installation with flexible mounting options (in-ceiling or surface mounting)atribut:
- Resolution (MP): 2
- Color: White
- Effective Picture Elements (HxV) (px): 1945x1097
- Input Voltage (VAC): 21 to 30
- Iris Control: Automatic
- Pre-position Accuracy (°): average 0.10
- BOSCH Turret Camera (Kamera Pengawas)Deskripsi:Turret camera 5MP HDR 120° IP66 IK10 IR- 5MP resolution with image quality up to 30 fps for highly detailed images- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in IR illuminator with 15 m (49 ft) viewing distanceatribut:
- Resolution (MP): 5
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- HDR (°): 120
- Built-in IR (ft): 49
- Built-in IR (m): 15
- Field of View Wide (°): 94 to 118
- Frame Rate (fps): 20 to 25
- Lens Focal Length (mm): 2.30 to 2.80
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1920x1080; 1280x720; 768x432; 640x480; 3072x1728; 2304x1296; 720x480; 2720x1530
- Sensor Type: 1/2.9 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- Heles Presto Box MCB 8 Group InbowDeskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 215x180x93
- Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)Deskripsi:4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.atribut:
- Size (inch): 4
- BOSCH Turret CameraDeskripsi:Turret camera 2MP HDR 130° IK08 IR- 1080p and 5MP resolutions- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in IR illuminator with 15 m (49 ft) viewing distanceatribut:
- Resolution (MP): 2
- HDR (°): 130
- Built-in IR (ft): 49
- Built-in IR (m): 15
- Field of View Wide (°): 107 to 132
- Frame Rate (fps): 1 to 30
- IP Rating: IP42
- Impact Protection (EN 50102): IK08
- Lens Focal Length (mm): 2.30 to 2.80
- Minimum Illumination in Color (lx): 0.10
- Minimum illumination in Monochrome (lx): 0.02
- Operating Temperature (°C): -20 to 50
- Operating Temperature (°F): -4 to 122
- Resolution: 1920x1080; 1280x720; 768x432; 640x480; 720x480
- Sensor Type: 1/2.8 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- Panasonic CCTV Camera (Kamera Pengawas)atribut:
- Resolution: 1 MP
- Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
- Number of pixels: 1280 (H) x 720 (V)
- BOSCH Dry Car Battery MF (Aki Mobil Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH DIVAR Network 3000atribut:
- Maximum IP Camera Channels: 32
- Alarm Triggering: Motion Detection
- Alarms Activations: Video loss; System alarm
- Ethernet Type: 10/100/1000BASE-T
- Events Triggered by Alarm: Recording; Mon A and B activated; Screen message; Buzzer; Alarm out; PTZ movement; E-mail
- HDD Connectivity: SATA
- Host Interface: Ethernet
- Internal Storage: HDD; DVD
- Maximum Incoming Bandwidth (Mbps): 320
- Maximum Internal Speed per HDD (GB/s): 6
- Maximum Recording Bandwidth (Mbps): 320
- Maximum Recording Bandwidth per Channel (Mbps): 24
- Maximum Transmission Bandwidth (Mbps): 320
- Number of Relay Outputs: 2
- Post Record Interval (s): 10 to 300
- Pre-Record Interval (s): 1 to 30
- ACTI Network IP Video Fixed & Varifocal Camera (Kamera Pengawas)atribut:
- UNSPSC: 46171610
- Maximum Operating Temperature (°F): 122
- Body Color: White
- Input Type: No Inputs Included
- Color Display: Color
- Compatible connector: RJ45
- For use with: Video Surveillance Systems
- Mounting Location: Surface
- Operating Voltage (V DC): 12
- Output Type: No Outputs Included
- SN Ratio (dB): 52
- Panasonic CCTV Camera E-Series (Kamera Pengawas)atribut:
- Resolution (MP): 1.3
- IR Distance (m): 20
- Hikvision TandemVu Camera (Kamera Pengawas)Deskripsi:Captures a large area and great details at the same timeHigh quality imaging with 2 MP resolutionExcellent low-light performance with powered-by-DarkFighter technology and ColorVu technologySecures an expansive area with 15xoptical zoom and 16xdigital zoomSupports WDR, HLC, BLC, 3D DNR, defog, regional exposure, regional focusExpansive night view with up to 100 m IR distance & 30 m white lightSupports 12 VDC & PoE+Note: Default without power supply or SD card.
- BOSCH DIVAR Network 5000atribut:
- Maximum IP Camera Channels: 32
- Alarm Triggering: Motion Detection
- Alarms Activations: Video loss; System alarm
- Ethernet Type: 10/100/1000BASE-T
- Events Triggered by Alarm: Recording; Mon A and B activated; Screen message; Buzzer; Alarm out; PTZ movement; E-mail
- HDD Connectivity: SATA
- Host Interface: Ethernet
- Internal Storage: HDD; DVD
- Maximum Incoming Bandwidth (Mbps): 320
- Maximum Internal Speed per HDD (GB/s): 6
- Maximum Recording Bandwidth (Mbps): 320
- Maximum Recording Bandwidth per Channel (Mbps): 24
- Maximum Transmission Bandwidth (Mbps): 320
- Number of Relay Outputs: 5
- Post Record Interval (s): 10 to 300
- Pre-Record Interval (s): 1 to 30
Daftar Harga bosch cctv Terbaru October 2026
| BOSCH Fixed Dome (Kamera Pengawas) | Rp13.999.900 |
| BOSCH Bullet Camera (Kamera Pengawas) | Rp15.999.900 |
| BOSCH Fixed Micro Dome (Kamera Pengawas) | Rp6.499.900 |
| BOSCH PTZ Dome (Kamera Pengawas) | Rp30.999.900 |
| BOSCH Turret Camera (Kamera Pengawas) | Rp12.999.900 |
| Heles Presto Box MCB 8 Group Inbow | Rp96.900 |
| Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas) | Rp4.399.900 |
| BOSCH Turret Camera | Rp9.799.900 |
| Panasonic CCTV Camera (Kamera Pengawas) | Rp779.900 |
| BOSCH Dry Car Battery MF (Aki Mobil Kering) | Rp659.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Fixed%20Dome%20(Kamera%20Pengawas)/7eP107756266-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Bullet%20Camera%20(Kamera%20Pengawas)/9lP107756345-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Fixed%20Micro%20Dome%20(Kamera%20Pengawas)/6wP107756248-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20PTZ%20Dome%20(Kamera%20Pengawas)/a3P107756363-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Turret%20Camera%20(Kamera%20Pengawas)/7wP107756284-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20IR%20PTZ%20Camera%20(Plastic%20Housing)%20(Kamera%20Pengawas)/bjP109972415-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Turret%20Camera/64P107756220-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20(Kamera%20Pengawas)/P102115008-1.jpg)
/crP101518459-3.jpg)
/6sP101518244-38.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/ACTI%20Network%20IP%20Video%20Fixed%20%26%20Varifocal%20Camera%20(Kamera%20Pengawas)/n2P110191830-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20E-Series%20(Kamera%20Pengawas)/P102115015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20CCTV%20Camera%20(Kamera%20Pengawas)/P102093634-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20IP%20PTZ%20WizSense%20Series%20(Kamera%20Pengawas)/epP111687529-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20CCTV%20Camera%20Lite%20Series%20(Kamera%20Pengawas)/7uP111687282-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20TandemVu%20Camera%20(Kamera%20Pengawas)/cjP109972451-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)